text.skipToContent text.skipToNavigation

ISO 7090 Chamfered Flat Washer, Hot Dip Galvanised, 200 HV M6


Chamfered Flat Washer, conforming to ISO 7090 standards. This washer is crafted from robust steel, boasts a zinc plated finish, ensuring superior resistance to corrosion and wear. With a hardness class of 200 HV, it provides reliable performance for a wide range of applications.

Article number
Diameter
Brand Fabory
Class 200 HV
For nom. size 6
Material Steel
Packed per 1,000
Full Box only

Specifications

Diameter M6
Brand Fabory
Class 200 HV
For nom. size 6
Material Steel
Surface treatment Hot dip galvanized
Weight per piece (g) 1.14
Commodity code

Dimensions

d1 6.4
d2 12
h 1.6

Description

Chamfered Flat Washer, conforming to ISO 7090 standards. This washer is crafted from robust steel, boasts a zinc plated finish, ensuring superior resistance to corrosion and wear. With a hardness class of 200 HV, it provides reliable performance for a wide range of applications.

Standards

ISO 7090

Article numbers

Article number 38184.060.001
EAN 8717077255388
UBB 500649069647
UNSPSC 31161800

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.