text.skipToContent text.skipToNavigation

ISO 7090 Chamfered Flat Washer, Zinc Plated, 200 HV M10


Chamfered Flat Washer, conforming to ISO 7090 standards. This washer is crafted from robust steel, boasts a hot dip galvanised finish, ensuring superior resistance to corrosion and wear. With a hardness class of 200 HV, it provides reliable performance for a wide range of applications.

Article number
Diameter
Brand Fabory
Class 200 HV
For nom. size 10
Material Steel
Packed per 500
Full Box only

Specifications

Diameter M10
Brand Fabory
Class 200 HV
For nom. size 10
Material Steel
Surface treatment Zinc plated
Weight per piece (g) 4.08
Commodity code

Dimensions

d1 10.5
d2 20
h 2

Description

Chamfered Flat Washer, conforming to ISO 7090 standards. This washer is crafted from robust steel, boasts a hot dip galvanised finish, ensuring superior resistance to corrosion and wear. With a hardness class of 200 HV, it provides reliable performance for a wide range of applications.

Standards

ISO 7090

Article numbers

Article number 38181.100.001
EAN 8717077255050
UBB 500649066346
UNSPSC 31161800

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.