text.skipToContent text.skipToNavigation

DIN 125-1B Form B Chamfered Flat Washer, Zinc Plated, 140 HV M5


Form N Chamfered Flat Washer, conforming to DIN 125-1B standards. This washer is crafted from robust steel, boasts a zinc-plated finish, ensuring superior resistance to corrosion and wear. With a hardness class of 140 HV, it provides reliable performance for a wide range of applications. Compliant with DIN 125-1B, ISO 7090 and NEN 2269-B standards

Article number
Diameter
Brand Fabory
Class 140 HV
For nom. size 5
Material Steel
Packed per 250
Full Box only

Specifications

Diameter M5
Brand Fabory
Class 140 HV
For nom. size 5
Material Steel
Surface treatment Zinc plated
Weight per piece (g) 0.443
Commodity code

Dimensions

d1 5.3
d2 10
h 1

Description

Form N Chamfered Flat Washer, conforming to DIN 125-1B standards. This washer is crafted from robust steel, boasts a zinc-plated finish, ensuring superior resistance to corrosion and wear. With a hardness class of 140 HV, it provides reliable performance for a wide range of applications. Compliant with DIN 125-1B, ISO 7090 and NEN 2269-B standards

Standards

NEN 2269-B
ISO 7090
DIN 125-1B

Article numbers

Article number 38180.050.001
EAN 8715492087317
UBB 950356033726
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.