text.skipToContent text.skipToNavigation

DIN 125-1A Form A Flat Washer, Zinc Flake Cr6+ Free, 140 HV M27

Article number
Diameter
Brand Fabory
Class 140 HV
For nom. size 27
Material Steel

Specifications

Diameter M27
Brand Fabory
Class 140 HV
For nom. size 27
Material Steel
Surface treatment Zinc flake Cr6+free - ISO 10683 flZnnc

Dimensions

d1 28
d2 50
h 4

Description

Form A Flat Washer, conforming to DIN 125-1A standards. This washer is crafted from robust steel, boasts a zinc flake finish which is free from hexavalent chromium (Cr6+) and compliant to ISO 10683. With a hardness class of 140 HV, it provides reliable performance for a wide range of applications. Compliant with DIN 125-1A, ISO 7089 and NEN 2269-A standards

Standards

NEN 2269-A
ISO 7089
DIN 125-1A

Article numbers

Article number 38152.270.001
EAN 8715494142960
UBB 500571185692
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.