text.skipToContent text.skipToNavigation

ISO 7089 Flat Washer, Zinc Plated, 300 HV M10


Flat Washer, conforming to ISO 7089 standards. This washer is crafted from robust steel, boasts a zinc plated finish, ensuring superior resistance to corrosion and wear. With a hardness class of 300 HV, it provides reliable performance for a wide range of applications.

Article number
Diameter
Show all diameters
Brand Fabory
Class 300 HV
For nom. size 10
Material Steel
Packed per 100
Full Box only

Specifications

Diameter M10
Brand Fabory
Class 300 HV
For nom. size 10
Material Steel
Surface treatment Zinc plated
Weight per piece (g) 3.05
Commodity code

Dimensions

d1 10.5
d2 20
h 2

Description

Flat Washer, conforming to ISO 7089 standards. This washer is crafted from robust steel, boasts a zinc plated finish, ensuring superior resistance to corrosion and wear. With a hardness class of 300 HV, it provides reliable performance for a wide range of applications.

Standards

ISO 7089

Article numbers

Article number 38136.100.001
EAN 8717077254503
UBB 500649060893
UNSPSC 31161800

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.