text.skipToContent text.skipToNavigation

ISO 7089 Flat Washer, Plain, 300 HV M24


Flat Washer, conforming to ISO 7089 standards. This washer is crafted from robust steel with a plain finish. With a hardness class of 200 HV, it provides reliable performance for a wide range of applications.

Article number
Diameter
Brand Fabory
Class 300 HV
For nom. size 24
Material Steel
Packed per 50
Full Box only

Specifications

Diameter M24
Brand Fabory
Class 300 HV
For nom. size 24
Material Steel
Surface treatment Plain
Weight per piece (g) 28.76
Commodity code

Dimensions

d1 25
d2 44
h 4

Description

Flat Washer, conforming to ISO 7089 standards. This washer is crafted from robust steel with a plain finish. With a hardness class of 200 HV, it provides reliable performance for a wide range of applications.

Standards

ISO 7089

Article numbers

Article number 38135.240.001
EAN 8717077254442
UBB 500649060224
UNSPSC 31161800

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.