text.skipToContent text.skipToNavigation

ISO 7089 Flat Washer, Hot Dip Galvanised, 200 HV M12


Flat Washer, conforming to ISO 7089 standards. This washer is crafted from robust steel, boasts a hot dip galvanised finish, ensuring superior resistance to corrosion and wear. With a hardness class of 200 HV, it provides reliable performance for a wide range of applications.

Article number
Diameter
Brand Fabory
Class 200 HV
For nom. size 12
Material Steel
Packed per 500
Full Box only

Specifications

Diameter M12
Brand Fabory
Class 200 HV
For nom. size 12
Material Steel
Surface treatment Hot dip galvanized
Weight per piece (g) 5.492
Commodity code

Dimensions

d1 13
d2 24
h 2.5

Description

Flat Washer, conforming to ISO 7089 standards. This washer is crafted from robust steel, boasts a hot dip galvanised finish, ensuring superior resistance to corrosion and wear. With a hardness class of 200 HV, it provides reliable performance for a wide range of applications.

Standards

ISO 7089

Article numbers

Article number 38133.120.001
EAN 8715494514729
UBB 500621930030
UNSPSC 31161800

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.