text.skipToContent text.skipToNavigation

ISO 7089 Flat Washer, Zinc Plated, 200 HV M16


Flat Washer, conforming to ISO 7089 standards. This washer is crafted from robust steel, boasts a zinc plated finish, ensuring superior resistance to corrosion and wear. With a hardness class of 200 HV, it provides reliable performance for a wide range of applications.

Article number
Diameter
Brand Fabory
Class 200 HV
For nom. size 16
Material Steel
Packed per 250
Full Box only

Specifications

Diameter M16
Brand Fabory
Class 200 HV
For nom. size 16
Material Steel
Surface treatment Zinc plated
Weight per piece (g) 9.65
Commodity code

Dimensions

d1 17
d2 30
h 3

Description

Flat Washer, conforming to ISO 7089 standards. This washer is crafted from robust steel, boasts a zinc plated finish, ensuring superior resistance to corrosion and wear. With a hardness class of 200 HV, it provides reliable performance for a wide range of applications.

Standards

ISO 7089

Article numbers

Article number 38131.160.001
EAN 8715494514446
UBB 500621929305
UNSPSC 31161800

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.