text.skipToContent text.skipToNavigation

DIN 125-1A Form A Flat Washer, Zinc Plated, 200 HV


Form A Flat Washer, conforming to DIN 125-1A standards. This washer is crafted from robust steel, boasts a zinc-plated finish, ensuring superior resistance to corrosion and wear. With a hardness class of 200 HV, it provides reliable performance for a wide range of applications. Compliant with DIN 125-1A, ISO 7089 and NEN 2269-A standards

Article number
Diameter
Brand Fabory
Class 200 HV
For nom. size 18
Material Steel
Packed per 100
Full Box only

Specifications

Diameter M18
Brand Fabory
Class 200 HV
For nom. size 18
Material Steel
Surface treatment Zinc plated
Weight per piece (g) 12.95
Commodity code

Dimensions

d1 19
d2 34
h 3

Description

Form A Flat Washer, conforming to DIN 125-1A standards. This washer is crafted from robust steel, boasts a zinc-plated finish, ensuring superior resistance to corrosion and wear. With a hardness class of 200 HV, it provides reliable performance for a wide range of applications. Compliant with DIN 125-1A, ISO 7089 and NEN 2269-A standards

Standards

NEN 2269-A
ISO 7089
DIN 125-1A

Article numbers

Article number 38093.180.001
EAN 8715492778031
UBB 950356564530
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.