text.skipToContent text.skipToNavigation

Plain washer type L NF E25-513 Steel Zinc plated yellow passivated 100 HV M20

Article number
Diameter
Brand Fabory
Class 100 HV
For nom. size 20
Material Steel
Surface treatment Zinc plated yellow passivated
Type no. L

Specifications

Diameter M20
Brand Fabory
Class 100 HV
For nom. size 20
Material Steel
Surface treatment Zinc plated yellow passivated
Type no. L

Dimensions

d1 21
d2 50
s 3

Standards

NF E25-513

Article numbers

Article number 38067.200.001
EAN 8715492776808
UBB 950356486908
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.