text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Contact lock washer, medium NF E25-511 Spring steel Mechanical zinc plated with thick Cr(III) passivation M6


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 6
Material Spring steel
Surface treatment Zinc plated with thick Cr(III+) passivation
Type no. medium
Weight per piece (g) 1.26
Packed per 100
Full Box only

Specifications

Diameter M6
Brand Fabory
For nom. size 6
Material Spring steel
Surface treatment Zinc plated with thick Cr(III+) passivation
Type no. medium
Weight per piece (g) 1.26
Commodity code

Dimensions

d1 (min.) 6.1
d2 (js 15) 14
h (max.) 2.1
s 1.3

Standards

NF E25-511

Article numbers

Article number 37282.060.001
EAN 8715494316774
UBB 500505600642
UNSPSC 31161801

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.