text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Wave spring washer DIN 137 B Spring steel M16


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 16
Material Spring steel
Weight per piece (g) 5.8
Commodity code
Packed per 100
Full Box only

Specifications

Diameter M16
Brand Fabory
For nom. size 16
Material Spring steel
Weight per piece (g) 5.8
Commodity code

Dimensions

d1 (H14) 17
d2 (js 16) 30
h (max.) 6.4
s 1.6

Standards

DIN 137-B

Article numbers

Article number 37160.160.001
EAN 8715492766601
UBB 950357066212
UNSPSC 31161811
NATO Stock Number 5310-12-124-0199

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.