text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Wave spring washer DIN 137 B Spring steel M6


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 6
Material Spring steel
Weight per piece (g) 0.3
Commodity code
Packed per 1,000
Full Box only

Specifications

Diameter M6
Brand Fabory
For nom. size 6
Material Spring steel
Weight per piece (g) 0.3
Commodity code

Dimensions

d1 (H14) 6.4
d2 (js 16) 12
h (max.) 2.6
s 0.5

Standards

DIN 137-B

Article numbers

Article number 37160.060.001
EAN 8715492766533
UBB 950357065636
UNSPSC 31161811
Nato Stock Number 5310-12-125-0064

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.