text.skipToContent text.skipToNavigation

Curved spring washer DIN 137 A Spring steel M10


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 10
Material Spring steel
Weight per piece (g) 1
Commodity code
Packed per 200
Full Box only

Specifications

Diameter M10
Brand Fabory
For nom. size 10
Material Spring steel
Weight per piece (g) 1
Commodity code

Dimensions

d1 (H14) 10.5
d2 (js 16) 18
h (max.) 4
s 0.8

Standards

DIN 137-A

Article numbers

Article number 37120.100.001
EAN 8715492766359
UBB 950357063656
UNSPSC 31161811
NATO Stock Number 5310-12-125-0069

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.