text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Curved spring washer DIN 137 A Spring steel M6


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 6
Material Spring steel
Weight per piece (g) 0.2
Commodity code
Packed per 500
Full Box only

Specifications

Diameter M6
Brand Fabory
For nom. size 6
Material Spring steel
Weight per piece (g) 0.2
Commodity code

Dimensions

d1 (H14) 6.4
d2 (js 16) 11
h (max.) 2.2
s 0.5

Standards

DIN 137-A

Article numbers

Article number 37120.060.001
EAN 8715492766328
UBB 950357063326
UNSPSC 31161811
NATO Stock Number 5310-12-124-0197

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.