text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Curved spring washer DIN 137 A Spring steel M5


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 5
Material Spring steel
Weight per piece (g) 0.2
Commodity code
Packed per 500
Full Box only

Specifications

Diameter M5
Brand Fabory
For nom. size 5
Material Spring steel
Weight per piece (g) 0.2
Commodity code

Dimensions

d1 (H14) 5.3
d2 (js 16) 10
h (max.) 1.8
s 0.5

Standards

DIN 137-A

Article numbers

Article number 37120.050.001
EAN 8715492766311
UBB 950357063243
UNSPSC 31161811
NATO Stock Number 5310-12-124-0196

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.