text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Curved spring washer DIN 137 A Spring steel M4


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 4
Material Spring steel
Weight per piece (g) 0.1
Commodity code
Packed per 500
Full Box only

Specifications

Diameter M4
Brand Fabory
For nom. size 4
Material Spring steel
Weight per piece (g) 0.1
Commodity code

Dimensions

d1 (H14) 4.3
d2 (js 16) 8
h (max.) 1.6
s 0.5

Standards

DIN 137-A

Article numbers

Article number 37120.040.001
EAN 8715492766304
UBB 950357063169
UNSPSC 31161811
NATO Stock Number 5310-12-124-0195

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.