text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Curved spring washer DIN 137 A Spring steel M3


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 3
Material Spring steel
Weight per piece (g) 0.06
Commodity code
Packed per 500
Full Box only

Specifications

Diameter M3
Brand Fabory
For nom. size 3
Material Spring steel
Weight per piece (g) 0.06
Commodity code

Dimensions

d1 (H14) 3.2
d2 (js 16) 6
h (max.) 1.3
s 0.4

Standards

DIN 137-A

Article numbers

Article number 37120.030.001
EAN 8715492766281
UBB 950357062906
UNSPSC 31161811
NATO Stock Number 5310-12-131-3697

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.