text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Curved spring washer DIN 137 A Spring steel M2.6


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 2.6
Material Spring steel
Weight per piece (g) 0.04
Commodity code
Packed per 500
Full Box only

Specifications

Diameter M2.6
Brand Fabory
For nom. size 2.6
Material Spring steel
Weight per piece (g) 0.04
Commodity code

Dimensions

d1 (H14) 2.8
d2 (js 16) 5.5
h (max.) 1.1
s 0.3

Standards

DIN 137-A

Article numbers

Article number 37120.026.001
EAN 8715492766274
UBB 950357062823
UNSPSC 31161811
NATO Stock Number 5310-12-138-5029

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.