text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Curved spring washer DIN 137 A Spring steel M2.3


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 2.3
Material Spring steel
Weight per piece (g) 0.04
Commodity code
Packed per 500
Full Box only

Specifications

Diameter M2.3
Brand Fabory
For nom. size 2.3
Material Spring steel
Weight per piece (g) 0.04
Commodity code

Dimensions

d1 (H14) 2.5
d2 (js 16) 5
h (max.) 1
s 0.3

Standards

DIN 137-A

Article numbers

Article number 37120.023.001
EAN 8715492766267
UBB 950357062740
UNSPSC 31161811
NATO Stock Number 5310-12-138-5028

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.