text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Curved spring washer DIN 137 A Spring steel M2


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 2
Material Spring steel
Weight per piece (g) 0.03
Commodity code
Packed per 500
Full Box only

Specifications

Diameter M2
Brand Fabory
For nom. size 2
Material Spring steel
Weight per piece (g) 0.03
Commodity code

Dimensions

d1 (H14) 2.2
d2 (js 16) 4.5
h (max.) 1
s 0.3

Standards

DIN 137-A

Article numbers

Article number 37120.020.001
EAN 8715492766250
UBB 950357062666
UNSPSC 31161811
Nato Stock Number 5310-12-160-0407

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.