text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Curved spring lock washer DIN 128 A Spring steel M36


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 36
Material Spring steel
Weight per piece (g) 67.3
Commodity code
Packed per 25
Full Box only

Specifications

Diameter M36
Brand Fabory
For nom. size 36
Material Spring steel
Weight per piece (g) 67.3
Commodity code

Dimensions

d1 (min.) 36.5
d2 (max.) 58.2
h (max.) 11.3
s 6

Standards

DIN 128-A

Article numbers

Article number 37073.360.001
EAN 8717077040052
UBB 500644906546
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.