text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Curved spring lock washer DIN 128 A Spring steel M30


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 30
Material Spring steel
Weight per piece (g) 42.5
Commodity code
Packed per 50
Full Box only

Specifications

Diameter M30
Brand Fabory
For nom. size 30
Material Spring steel
Weight per piece (g) 42.5
Commodity code

Dimensions

d1 (min.) 30.5
d2 (max.) 48.2
h (max.) 10.5
s 6

Standards

DIN 128-A

Article numbers

Article number 37073.300.001
EAN 8717077085770
UBB 500645291625
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.