text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Curved spring lock washer DIN 128 A Spring steel M20


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 20
Material Spring steel
Weight per piece (g) 12.2
Commodity code
Packed per 100
Full Box only

Specifications

Diameter M20
Brand Fabory
For nom. size 20
Material Spring steel
Weight per piece (g) 12.2
Commodity code

Dimensions

d1 (min.) 20.2
d2 (max.) 33.6
h (max.) 5.9
s 3.2

Standards

DIN 128-A

Article numbers

Article number 37073.200.001
EAN 8715494270045
UBB 500501691892
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.