text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Curved spring lock washer DIN 128 A Spring steel M16


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 16
Material Spring steel
Weight per piece (g) 7
Commodity code
Packed per 100
Full Box only

Specifications

Diameter M16
Brand Fabory
For nom. size 16
Material Spring steel
Weight per piece (g) 7
Commodity code

Dimensions

d1 (min.) 16.2
d2 (max.) 27.4
h (max.) 4.5
s 2.8

Standards

DIN 128-A

Article numbers

Article number 37073.160.001
EAN 8715494270038
UBB 500501691710
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.