text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Curved spring lock washer DIN 128 A Spring steel M14


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 14
Material Spring steel
Weight per piece (g) 4.8
Commodity code
Packed per 500
Full Box only

Specifications

Diameter M14
Brand Fabory
For nom. size 14
Material Spring steel
Weight per piece (g) 4.8
Commodity code

Dimensions

d1 (min.) 14.2
d2 (max.) 24.1
h (max.) 3.9
s 2.4

Standards

DIN 128-A

Article numbers

Article number 37073.140.001
EAN 8715494270021
UBB 500501691637
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.