text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Curved spring lock washer DIN 128 A Spring steel M8


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 8
Material Spring steel
Weight per piece (g) 1.3
Commodity code
Packed per 1,000
Full Box only

Specifications

Diameter M8
Brand Fabory
For nom. size 8
Material Spring steel
Weight per piece (g) 1.3
Commodity code

Dimensions

d1 (min.) 8.1
d2 (max.) 14.8
h (max.) 2.75
s 1.6

Standards

DIN 128-A

Article numbers

Article number 37073.080.001
EAN 8717077085749
UBB 500645291393
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.