text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Curved spring lock washer DIN 128 A Spring steel M6


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 6
Material Spring steel
Weight per piece (g) 0.7
Commodity code
Packed per 1,000
Full Box only

Specifications

Diameter M6
Brand Fabory
For nom. size 6
Material Spring steel
Weight per piece (g) 0.7
Commodity code

Dimensions

d1 (min.) 6.1
d2 (max.) 11.8
h (max.) 2
s 1.3

Standards

DIN 128-A

Article numbers

Article number 37073.060.001
EAN 8717077085732
UBB 500645291211
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.