text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Curved spring lock washer DIN 128 A Spring steel M5


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 5
Material Spring steel
Weight per piece (g) 0.3
Commodity code
Packed per 1,000
Full Box only

Specifications

Diameter M5
Brand Fabory
For nom. size 5
Material Spring steel
Weight per piece (g) 0.3
Commodity code

Dimensions

d1 (min.) 5.1
d2 (max.) 9.2
h (max.) 1.7
s 1

Standards

DIN 128-A

Article numbers

Article number 37073.050.001
EAN 8717077085725
UBB 500645291138
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.