text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Curved spring lock washer DIN 128 A Spring steel M4


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 4
Material Spring steel
Weight per piece (g) 0.15
Commodity code
Packed per 1,000
Full Box only

Specifications

Diameter M4
Brand Fabory
For nom. size 4
Material Spring steel
Weight per piece (g) 0.15
Commodity code

Dimensions

d1 (min.) 4.1
d2 (max.) 7.6
h (max.) 1.4
s 0.8

Standards

DIN 128-A

Article numbers

Article number 37073.040.001
EAN 8717077085718
UBB 500645291054
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.