text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Curved spring lock washer DIN 128 A Spring steel M3


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 3
Material Spring steel
Weight per piece (g) 0.09
Commodity code
Packed per 1,000
Full Box only

Specifications

Diameter M3
Brand Fabory
For nom. size 3
Material Spring steel
Weight per piece (g) 0.09
Commodity code

Dimensions

d1 (min.) 3.1
d2 (max.) 6.2
h (max.) 1.3
s 0.7

Standards

DIN 128-A

Article numbers

Article number 37073.030.001
EAN 8717077085701
UBB 500645290973
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.