text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Spring lock washer with rectangular ends DIN 127 B Spring steel Zinc flake Cr(VI+)free - ISO 10683 flZnnc M6


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 6
Material Spring steel
Surface treatment Zinc flake (VI+)free - ISO 10683 flZnnc
Weight per piece (g) 0.83
Commodity code
Packed per 250
Full Box only

Specifications

Diameter M6
Brand Fabory
For nom. size 6
Material Spring steel
Surface treatment Zinc flake (VI+)free - ISO 10683 flZnnc
Weight per piece (g) 0.83
Commodity code

Dimensions

d1 (min.) 6.1
d2 (max.) 11.8
h (max.) 3.8
s 1.6

Standards

DIN 127-B

Article numbers

Article number 37024.060.001
EAN 8715494456890
UBB 500505598192
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.