text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Spring lock washer with rectangular ends DIN 127 B Spring steel Zinc plated M16


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 16
Material Spring steel
Surface treatment Zinc plated
Weight per piece (g) 9.01
Commodity code
Packed per 100
Full Box only

Specifications

Diameter M16
Brand Fabory
For nom. size 16
Material Spring steel
Surface treatment Zinc plated
Weight per piece (g) 9.01
Commodity code

Dimensions

d1 (min.) 16.2
d2 (max.) 27.4
h (max.) 8.3
s 3.5

Standards

DIN 127-B

Article numbers

Article number 37020.160.001
EAN 8715492764539
UBB 950357047907
UNSPSC 31161811
NATO Stock Number 5310-17-017-5655

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.