text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Spring lock washer with rectangular ends DIN 127 B Spring steel M5


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 5
Material Spring steel
Weight per piece (g) 0.375
Commodity code
Packed per 250
Full Box only

Specifications

Diameter M5
Brand Fabory
For nom. size 5
Material Spring steel
Weight per piece (g) 0.375
Commodity code

Dimensions

d1 (min.) 5.1
d2 (max.) 9.2
h (max.) 2.8
s 1.2

Standards

DIN 127-B

Article numbers

Article number 37000.050.001
EAN 8715492763631
UBB 950357041058
UNSPSC 31161811
Nato Stock Number 5310-17-003-7983

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.