text.skipToContent text.skipToNavigation

Retaining washer for shafts DIN 6799 Spring steel 9MM


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 9
Material Spring steel
Nom. size groove d2 9
Weight per piece (g) 0.95
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Packed per 250
Full Box only

Specifications

Diameter 9 mm
Brand Fabory
For nom. size 9
Material Spring steel
Nom. size groove d2 9
Weight per piece (g) 0.95
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code

Dimensions

Groove m 1.15
Groove n (min.) 2
Range d1 10
Ring a 7.63
Ring d3(max.) 18.8
Ring s 1.1

Standards

DIN 6799
BS 3673-2

Article numbers

Article number 36200.090.001
EAN 8715492757128
UBB 950357032222
UNSPSC 31163202
NATO Stock Number 5325-12-156-4495

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.