text.skipToContent text.skipToNavigation

Retaining washer for shafts DIN 6799 Spring steel 8MM


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 8
Material Spring steel
Nom. size groove d2 8
Weight per piece (g) 0.66
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Packed per 250
Full Box only

Specifications

Diameter 8 mm
Brand Fabory
For nom. size 8
Material Spring steel
Nom. size groove d2 8
Weight per piece (g) 0.66
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code

Dimensions

Groove m 1.05
Groove n (min.) 1.8
Range d1 9
Ring a 6.52
Ring d3(max.) 16.3
Ring s 1

Standards

BS 3673-2
DIN 6799

Article numbers

Article number 36200.080.001
EAN 8715492757111
UBB 950357032149
UNSPSC 31163202
NATO Stock Number 5325-12-126-5183

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.