text.skipToContent text.skipToNavigation

Retaining washer for shafts DIN 6799 Spring steel 7MM


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 7
Material Spring steel
Nom. size groove d2 7
Weight per piece (g) 0.47
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Packed per 250
Full Box only

Specifications

Diameter 7 mm
Brand Fabory
For nom. size 7
Material Spring steel
Nom. size groove d2 7
Weight per piece (g) 0.47
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code

Dimensions

Groove m 0.94
Groove n (min.) 1.5
Range d1 8
Ring a 5.84
Ring d3(max.) 14.3
Ring s 0.9

Standards

BS 3673-2
DIN 6799

Article numbers

Article number 36200.070.001
EAN 8715492757104
UBB 950357032065
UNSPSC 31163202
NATO Stock Number 5325-12-156-4731

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.