text.skipToContent text.skipToNavigation

Retaining washer for shafts DIN 6799 Spring steel 6MM


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 6
Material Spring steel
Nom. size groove d2 6
Weight per piece (g) 0.261
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Packed per 500
Full Box only

Specifications

Diameter 6 mm
Brand Fabory
For nom. size 6
Material Spring steel
Nom. size groove d2 6
Weight per piece (g) 0.261
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code

Dimensions

Groove m 0.74
Groove n (min.) 1.2
Range d1 7
Ring a 5.26
Ring d3(max.) 12.3
Ring s 0.7

Standards

DIN 6799
BS 3673-2

Article numbers

Article number 36200.060.001
EAN 8715492757098
UBB 950357031984
UNSPSC 31163202
NATO Stock Number 5325-12-156-4493

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.