text.skipToContent text.skipToNavigation

Retaining washer for shafts DIN 6799 Spring steel 5MM


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 5
Material Spring steel
Nom. size groove d2 5
Weight per piece (g) 0.24
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Packed per 500
Full Box only

Specifications

Diameter 5 mm
Brand Fabory
For nom. size 5
Material Spring steel
Nom. size groove d2 5
Weight per piece (g) 0.24
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code

Dimensions

Groove m 0.74
Groove n (min.) 1.2
Range d1 6
Ring a 4.11
Ring d3(max.) 11.3
Ring s 0.7

Standards

BS 3673-2
DIN 6799

Article numbers

Article number 36200.050.001
EAN 8715492757081
UBB 950357031802
UNSPSC 31163202
NATO Stock Number 5325-12-156-4494

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.