text.skipToContent text.skipToNavigation

Retaining washer for shafts DIN 6799 Spring steel 3,2MM


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 3.2
Material Spring steel
Nom. size groove d2 3.2
Weight per piece (g) 0.09
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Packed per 500
Full Box only

Specifications

Diameter 3.2 mm
Brand Fabory
For nom. size 3.2
Material Spring steel
Nom. size groove d2 3.2
Weight per piece (g) 0.09
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code

Dimensions

Groove m 0.64
Groove n (min.) 1
Range d1 4
Ring a 2.7
Ring d3(max.) 7.3
Ring s 0.6

Standards

BS 3673-2
DIN 6799

Article numbers

Article number 36200.032.001
EAN 8715492757067
UBB 950357031646
UNSPSC 31163202
NATO Stock Number 5325-12-156-4667

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.