text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Cross recessed countersunk head thread cutting screw Phillips DIN 7516 DE-H Steel Zinc plated M5X20


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Phillips
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Packed per 500
Full Box only

Specifications

Diameter M5
Length 20 mm
Brand Fabory
Driving features Phillips
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 2.78
Info
  • The predrill diamerter Drill ø (H11) is a guideline for medium strength material. For soft or thin materials a smaller hole can be chosen, for hard or thick material a bigger hole may be chosen. It is recommended to select the exact diameter based on tests.
  • The engagement depth should by no means exceed twice the nominal screw diamerter.
Commodity code

Dimensions

d-D M5
dk 9.3
Drill ø (H11) 4.5
k (max.) 2.7
L (mm) 20
No. cross recess 2
P 0.8

Standards

DIN 7516-DE H

Article numbers

Article number 27160.050.020
EAN 8715492951151
UBB 950352265058
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.