text.skipToContent text.skipToNavigation
Due to a worldwide Microsoft outage, we are currently unable to send or receive emails. We recommend contacting us by phone or placing your order through our webshop.

Cross recessed raised countersunk head tapping screw Pozidriv DIN 7983 C-Z Steel Zinc plated ST4.2X32MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Pozidriv
Head shape Countersunk oval head
Material Steel
Surface treatment Zinc plated
Packed per 200
Full Box only

Specifications

Diameter 4.2 mm
Length 32 mm
Brand Fabory
Driving features Pozidriv
Head shape Countersunk oval head
Material Steel
Surface treatment Zinc plated
Thread Self tapping thread
Weight per piece (g) 2.65
Commodity code

Dimensions

D (mm) 4.2
dk 8.1
f ≈ 1.4
k ≈ 2.5
L (mm) 32
No. cross recess 2
P 1.4

Standards

DIN 7983 CZ
ISO 7051 CZ
NF E25-657 C

Article numbers

Article number 26780.042.032
EAN 8715492949059
UBB 950352468264
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.