text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexalobular socket countersunk head tapping screw ISO 14586 F Steel Zinc plated ST4.8X32MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Hexalobular
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Packed per 250
Full Box only

Specifications

Diameter 4.8 mm
Length 32 mm
Brand Fabory
Driving features Hexalobular
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Thread Self tapping thread
Weight per piece (g) 1.74
Commodity code

Dimensions

D (mm) 4.8
dk (max.) 9.3
k (max.) 2.8
L (mm) 32
P 1.6
Socket 25

Standards

ISO 14586 F

Article numbers

Article number 26525.048.032
EAN 8717077251564
UBB 500649031449
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.