text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Slotted pan head tapping screw without point DIN 7971 F Steel Nickel plated ST2,2X6,5MM

Specifications

Diameter 2.2 mm
Length 6.5 mm
Brand Fabory
Driving features Slotted
Head shape Pan head
Material Steel
Surface treatment Nickel plated
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.without point
Commodity code

Dimensions

D (mm) 2.2
dk 4.2
k 1.35
L (mm) 6.5
n 0.6
P 0.8

Standards

ISO 1481 F
NF E25-663 F
BS 4174
DIN 7971 F

Article numbers

Article number 26100.022.006
EAN 8715492652584
UBB 950352061846
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.