text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Slotted pan head tapping screw without point DIN 7971 F Steel Nickel plated ST2.2X4.5MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Slotted
Head shape Pan head
Material Steel
Surface treatment Nickel plated
Packed per 500
Full Box only

Specifications

Diameter 2.2 mm
Length 4.5 mm
Brand Fabory
Driving features Slotted
Head shape Pan head
Material Steel
Surface treatment Nickel plated
Thread Self tapping thread
Weight per piece (g) 0.17
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.without point
Commodity code

Dimensions

D (mm) 2.2
dk 4.2
k 1.35
L (mm) 4.5
n 0.6
P 0.8

Standards

DIN 7971 F
NF E25-663 F
ISO 1481 F
BS 4174

Article numbers

Article number 26100.022.004
EAN 8715492652577
UBB 950352061762
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.