text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Square thin nut, large pack DIN 562 Steel Zinc plated 11H large pack M4

Article number
Diameter
Show all diameters
Brand Fabory
Class 11H
Driving features Square
Material Steel
Thread direction Right
Surface treatment Zinc plated

Specifications

Diameter M4
Brand Fabory
Class 11H
Driving features Square
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 0.534
Info large pack
Commodity code

Dimensions

d-D M4
m 2.2
P 0.7
s 7

Standards

DIN 562

Article numbers

Article number 24770.040.001
EAN 8715492644268
UBB 950355186954
UNSPSC 31161730

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.