text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Square thin nut DIN 562 Steel Zinc plated 11H M4


Article number
Diameter
Show all diameters
Brand Fabory
Class 11H
Driving features Square
Material Steel
Thread direction Right
Surface treatment Zinc plated
Packed per 250
Full Box only

Specifications

Diameter M4
Brand Fabory
Class 11H
Driving features Square
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 0.64
Commodity code

Dimensions

d-D M4
m 2.2
P 0.7
s 7

Standards

DIN 562

Article numbers

Article number 24769.040.001
EAN 8715492644190
UBB 950355738234
UNSPSC 31161730
NATO Stock Number 5310-12-170-1352

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.