text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Cross recessed raised cheese head screw DIN 7985-H Steel Plain 4.8 M4X30


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 4.8
Driving features Phillips
Head shape Raised cheese head
Material Steel
Packed per 1,000
Full Box only

Specifications

Diameter M4
Length 30 mm
Brand Fabory
Class 4.8
Driving features Phillips
Head shape Raised cheese head
Material Steel
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 3.44
Commodity code

Dimensions

d-D M4
Thread length (min.) 22
dk (max.) 8
Full thread if L ≤ 25
k 3.1
L (mm) 30
No. cross recess 2
P 0.7

Standards

ISO ≈7045
DIN 7985

Article numbers

Article number 24661.040.030
EAN 8717077249950
UBB 500649015368
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.