text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Stainless steel ASTM A193/A194 Gr.B8M Cl.2 - Gr.8M 5/8X90 (3.1/2)


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class Gr.B8M Cl.2 - Gr.8M
Material Stainless steel
Material technical ASTM A193 - ASTM A194
Thread direction Right
Packed per 1

Specifications

Diameter 5/8 Inch
Length 90 mm
Brand Fabory
Class Gr.B8M Cl.2 - Gr.8M
Material Stainless steel
Material technical ASTM A193 - ASTM A194
Thread direction Right
Thread Unified National Coarse
Threads per inch 11
Weight per piece (g) 216.1
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.
Commodity code

Dimensions

B 1.0625
L (mm) 90
M 15.5

Standards

ASME B16.5/B18.2.2
BS ≈4882
ASTM A193/A194

Article numbers

Article number 22538.158.088
EAN 8715494324106
UBB 500578037987
UNSPSC 31161619

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.