text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Stainless steel ASTM A193/A194 Gr.B8 Cl.2 - Gr.8 7/8X140 (5.1/2)


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class Gr.B8 Cl.2 - Gr.8
Material Stainless steel
Material technical ASTM A193 - ASTM A194
Thread direction Right
Packed per 1

Specifications

Diameter 7/8 Inch
Length 140 mm
Brand Fabory
Class Gr.B8 Cl.2 - Gr.8
Material Stainless steel
Material technical ASTM A193 - ASTM A194
Thread direction Right
Thread Unified National Coarse
Threads per inch 9
Weight per piece (g) 612.3
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.
Commodity code

Dimensions

B 1.4375
L (mm) 140
M 21.8

Standards

BS ≈4882
ASTM A193/A194
ASME B16.5/B18.2.2

Article numbers

Article number 22529.222.139
EAN 8715494363389
UBB 500578433806
UNSPSC 31161619

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.